High Solids Enamel Flat White 454 g
892.150007
- UNSPSC 31211501
Delivery
In stock for delivery.
A superior industrial spray paint when maximum performance is required.
Promo Price : $16.79
$20.64
Units/package: 1
Units/package: 1
IN-STORE
11 pieces in stock at Vaughan, ON as of 3:52 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Colour | Flat White |
Contents | 454 g |
EAN | 4056807119113 |
Features
High solid content, up to 35% |
Provides twice the coverage of conventional spray paints. Up to 18 square feet. Cans contain betwen 15oz and16oz (425g-454g) of paint. |
Does not run or sag |
Can be applied to bare metal |
Inhibits rust |
Resists oil, gas, and sunlight |
Heat resistant to 93 °C (200 °F) |
Instructions
To prevent clogging of nozzle, turn can upside down and spray out for one second after each use. If nozzle is clogged soak in mineral spirits to clear. |
Dry time tack free: 20-30 minutes* |
Dry time to recoat: Within 1 hour or after 24 hours* |
Notices
*Drying time varies with temperature, humidity, and coat thickness.
Documents & Videos
Review(s)
2021-07-17
Okay