Free Shipping: For every order of $350 or more with the promo code : FREESHIP

V2100 Rust-Preventative Gloss White 425g

892.V2192838RUS - UNSPSC 31211507
V2100 Rust-Preventative Gloss White 425g V2100 Rust-Preventative Gloss White 425g
V2100 Rust-Preventative Gloss White 425g
Clearance

Delivery

In stock delivery from our warehouses.
0 Review(s)

18.93 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 334 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 425 g
EAN 4065746643344

Features

Tough, professional finish – superior resistance to chipping, cracking and peeling
High output tip covers 50% faster
Dries to the touch in only 20 minutes
Heat resistant to 93°C (200° F)
Accepted for use in federally registered Canadian food facilities

Applications

For industrial applications that require a tough, corrosion-resistant finish.

Instructions

Preparation: Remove all dirt, grease, oil, salt, rust, loose paint and chemical contaminants. Scuff sanding may be required on very smooth surfaces ex. thoroughly cured, hard or gloss coatings to maximize adhesion.
Application: Use when temperature is above 10°C (50°F) and humidity is below 85%. Surface temperature must be between 10-38°C (50-100°F). Protect surrounding surfaces from overspray. Use a primer on bare or rusted surfaces. Shake can for one minute after mixing ball is heard. Hold can 10-14” from surface. Apply several light coats a few minutes apart to avoid drips and runs.
Dry & recoat times: Recoat within one hour or after 24 hours. Allow more time in cooler temperatures.
Clean-up: Wipe off tip before storing. Remove wet paint with xylene or mineral spirits.
Clogging: If the valve clogs, twist and pull off spray tip and rinse in a solvent such as mineral spirits. Do not insert any object into can valve opening.

Notices

Not for use on galvanized steel.
This information is based on our experience. Preliminary tests are advised before use.

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.