WHEEL LACQUER SILVER 12 OZ
893.339108
- UNSPSC 31211507
0893339108083 1
0893339108083 1
Clearance
Delivery
In stock delivery from our warehouses.
High-Quality Spray Lacquer
Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 12 Pkg(s)
Units/package: 1 Maximum Quantity: 12 Pkg(s)
WHEEL LACQUER SILVER 12 OZ — 893.339108
- SPRAY PAINT MAT BLACK 400 mL — 893.329005
- HIGH-GLOSS SILVER LACQUER 600 mL — 893.339006
- WHEEL LACQUER SILVER 12 OZ — 893.339108
- VW SPRAY PAINT GRAPHITE BLACK 400 ML — 893.349110
- LACQUER SPRAY TRANSPARENT 400 ML — 893.351930
- SPRAY PAINT HI-TEMP BLACK 400 mL — 893.359005
- SPRAY PAINT LIEBHERR YELLOW 400 mL — 893.364464
- CAST IRON GREY LACQUER SPRAY — 893.379008
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
11 pieces in stock at Vaughan, ON as of 8:21 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 340 g |
| Colour | BMW Silver Wheel |
| Finish | Gloss |
| EAN | 4045989794430 |
Features
| Excellent coverage with a lustrous finish |
| A remarkably versatile spray paint with the most outstanding performance characteristics available anywhere |
Benefits & Advantage
| Has an exclusive resin base |
| Can be used on both interior and exterior surfaces such as wood, metal and can be recoated anytime |
| Bare metal surfaces should be primed before application with Würth Primers, Art. No. 892.193 or Art. No. 892.194 |
| Ideal for guide coating |
| Lead free |
| Art. No's. 893.339006 and 893.351930 can also be used on wheels |
| Spray nozzle, Art. No. 892.168 is excellent for an even distribution of paint Temperature resistance for Art. No. 893.359005 is 650 °C (1,200 °F) |
Documents & Videos
Review(s)
2021-08-02
I purchased the degreaser/primer/lacquer combo to redo my BMW "Snowflake" motorcycle wheels and differential. So far the results are very impressive. It will be interesting to see how well the coatings hold up once they are fully cured and subjected to road conditions. I was extremely impressed with the whole sales process, from setting up an account to then receiving a welcome letter and some small gifts with my order, which all came very promptly. Overall, a 10/10 experience! 🙂
2021-01-06
A perfect match for my BMW Motorcycle alloy wheels. Applies easily without runs and sags. Excellent coverage.
2020-06-02
On refurbishing wheels
Recommend to all wheel businesses and others
Excellent product
2020-03-30
We like this product to paint wheels it's an excellent product
