.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=a4ba07be4e9627c8b9cf21fe52aef74a)
ZINC RICH WELD THRU PRIMER 460 G
893.109
- UNSPSC 23270000
In stock for delivery.
Zinc Rich Weld Thru Primer protects steel from corrosion by sacrificial or galvanic action. When applied to metal surfaces prior to mig or spot welding, the zinc melts and fuses to the surface of the steel, reducing the formation of rust and rust creeping.
IN-STORE
6 pieces in stock at Vaughan, ON as of 6:19 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Technical Information
Contents | 400 ml |
Zinc Content | 98% - 99% |
Heat Resistance | 490°C (914°F) |
EAN | 4053479622958 |
Features
Good electrical conductivity. |
Special epoxy resin for better adhesion to metal. |
Adheres reliably to all metals. |
Long term cathodic protection for all metallic surfaces. |
Documents & Videos
Review(s)
2021-06-14
Awesome product!