UNIBOR AIRBOR MAGNETIC DRILL - ON-DEMAND
UNI.PM50AIR
Delivery
0 Review(s)
Powerful pneumatic magnetic drill designed for spark-free environments. Made from anti-spark, anti-static materials.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Cutter Capacity | 2 in |
Depth of Cut | 2 in |
No Load Speed | 400 rpm |
Motor Specification | 30 cfm |
Magnet Adhesion | 1460 lbs |
Length | 10-1/4 in |
Height | 19-11/16 in |
Width | 11-13/16 in |
Magnet Size | 6-9/32 x 3-15/16 in |
Weight | 28.6 lbs |
Motor | n/a |
Stroke | 4-11/16 in |
Drill Chuck Capacity | 1/2 in |
Review(s)
Product not yet rated.