UNIBOR E70 MAGNETIC DRILL - ON-DEMAND
UNI.E70
Delivery
0 Review(s)
Lightweight for it’s capacity, this drill is a powerful machine perfect for the most difficult applications.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Cutter Capacity | 2-3/4 in |
Depth of Cut | 4 in |
No Load Speed | 64-470 rpm |
Motor Specification | 1800 W |
Magnet Adhesion | 3372 lbs |
Length | 13 in |
Height | 27-61/64 in |
Width | 10-5/8 in |
Magnet Size | 7-7/8 x 3-15/16 in |
Weight | 52.9 lbs |
Motor | 120 V |
Stroke | 10-15/64 in MT3 |
Review(s)
Product not yet rated.