UNIBOR HYDRABOR MAGNETIC DRILL - ON-DEMAND
UNI.PM60HUW
Delivery
0 Review(s)
Submersible hydraulic magnetic drill designed for safe and powerful hole cutting under water.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Cutter Capacity | 2-3/8 in |
Depth of Cut | 2 in |
No Load Speed | 400 rpm |
Motor Specification | 140 bar |
Magnet Adhesion | 1230 lbs |
Length | 13 in |
Height | 22-13/16 in |
Width | 8-7/8 in |
Magnet Size | 7-1/8 x 4-5/8 in |
Weight | 52.9 lbs |
Motor | n/a |
Stroke | 6-11/16 in |
Review(s)
Product not yet rated.