ULTRA HOT HEAT GUN
R637666149
Delivery
Dual temperature heat gun for general use
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 5:25 AM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 5:25 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Temperature Options | 315 °C (600 °F) and 482 °C (900 °F) |
| Wattage | 1300 |
| EAN | 4052713979261 |
Features
| Choice of two temperature settings: 315 °C (600 °F) and 482 °C (900 °F) |
| 1300 watt output |
| UL and C-UL listed for safety |
| Lightweight, easy to use, offers quick heat-up and ultra quiet operation |
Applications
| Chemical Application: Applying shrink tubing and shrink fittings, Softening, forming and bending plastic tubing, Speeding up plastic curing, Speeding setting of epoxy cement repairs, Drying of damp areas before painting, Drying out wet surfaces, motor controls, Softening adhesives for tile removal, Softening and bending plastic tubing and pipe, Strips paint fast |
| Electrical Application: Bending and forming PVC conduit, Melting solder or component board backs |
| Woodworking Application: Bonding vinyls and other plastics together |
| Marine Application: Drying varnish and other finishes, Heating, softening, bending, forming or molding plastic |
| Plastic Industry Application: Repairing ABS plastics, Returning “memory” plastic to original shape |
| Application Automotive Industry: Applying and removing decals, Curing epoxies, Drying distributor caps and wet ignitions, Drying paint touch-ups eliminating “haze”, Forming and welding plastics, Loosening rusted bolts and fittings, Removing wrinkles from vinyl seats, Repairing rear window defrosters, Setting thermoplastic adhesive, Shrinking headliners, Shrinking tubing, Softening and fitting convertible tops, Softening windshield seal for replacement, Thawing frozen radiators, gas lines, door locks |
Customers Also Viewed
Review(s)
Product not yet rated.
