Celebrate 55 years of Wurth Canada - enjoy a FREE stein on orders over $155. (Code: 55CHEERS).

12V MINI POLISHER/SANDER

5701.122211 - UNSPSC 27112702
5701122211961 1
12V MINI POLISHER/SANDER 12V MINI POLISHER/SANDER
12V MINI POLISHER/SANDER

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 4:02 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 4:02 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Voltage 12V DC
Pad Daimeter 75mm (3”) / 125mm (5”)
Sanding Disc Diameter 50mm (2”) / 75mm (3”)
Speed Setting 8 Stages – Fine Tuning Dial
No-load speed 0-3,500 RPM / 0-9,500 RPM
EAN 4068362283024

Features

Experience The Compact Power of the G12 Series 12V Power Tools
2-speed gearbox x 8-stage adjustment for optimum RPM matching applications
Lock-on power switch for user convenience
Spindle lock button for easy wheel changes
Convenient two-position side handle
Variable speed switch
BLDC Brushless motor technology
Ergonomic contoured grip
All WURTH x DUROFIX Cordless power tool kits come standard with rapid charger, providing a full charge in the fraction of the time of a conventional cordless power tool charger
Kit comes standard with 1 x 2.5Ah Battery, 1 x 5.0Ah Battery & Rapid Charger, 2" Sanding backing pad, 3" Polishing backing pad, 3" foam compounding pad, 3" Scuffing pad, 3" Wool bonnet, Axial adapter, Eccentric adapter & Canvas Bag

Contents

Kit comes standard with 1 x 2.5Ah Battery, 1 x 5.0Ah Battery & Rapid Charger, 2" Sanding backing pad, 3" Polishing backing pad, 3" foam compounding pad, 3" Scuffing pad, 3" Wool bonnet, Axial adapter, Eccentric adapter & Canvas Bag

Notices

Always use personal protective equipment when operating power tools

Warranty

Batteries & Chargers - 1 Year limited warranty; Power Tools - 2 Year limited warranty. See terms and conditions for details.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.