![20V ANGLE GRINDER 4 1/2"-5"](https://wurth-pim.imgix.net/Product/570120191-20V-ANGLE-GRINDER-4-and-half-5in-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=7fbcbcfa600c90e0acee98d845bfdb70)
![20V ANGLE GRINDER 4 1/2"-5"](https://pim.wurth.ca/Product/570120191-20V-ANGLE-GRINDER-4-and-half-5in-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/5701.20191-LIFESTYLE-1.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=1f3dec7b76b7292d512177a6e02a8fd6)
![](https://pim.wurth.ca/Technical/5701.20191-LIFESTYLE-1.jpg)
![20V ANGLE GRINDER 4 1/2"-5"](https://wurth-pim.imgix.net/Product/570120191-20V-ANGLE-GRINDER-4-and-half-5in-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=7fbcbcfa600c90e0acee98d845bfdb70)
![](https://pim.wurth.ca/Product/570120191-20V-ANGLE-GRINDER-4-and-half-5in-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/5701.20191-LIFESTYLE-1.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=1f3dec7b76b7292d512177a6e02a8fd6)
![](https://pim.wurth.ca/Technical/5701.20191-LIFESTYLE-1.jpg)
2 pieces in stock at Vaughan, ON as of 12:04 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
Attribute | Value |
---|---|
Voltage | 20V DC |
Disc Size | 4.5 (115mm) - 5” (125mm) |
Spindle Thread | 5/8” M14; 7/8 Arbor Hole |
No Load Speed | 8500 RPM |
EAN | 4065746646055 |
Spindle fixed Key Design |
Switch lock function |
100% ball bearing structure, prolonging the service life |
Battery Capacity display light |
Three position interchangeable side handle |
BLDC brushless motor that delivers highly efficient power |
Protrusive design of Flange for Grinding / Cutting Disc will as well accommodate Diameter 7/8 |
Always use personal protective equipment when operating power tools |
Grinder guards suited for flat discs |
008.20VCOMBO1
|
20V COMBO KIT
|
qty 1 |
Product not yet rated.