20V 1/4" HEX IMPACT DRIVER (BT)

5701.2017301 - UNSPSC 27112703
20V 1/4" HEX IMPACT DRIVER (BT) 20V 1/4" HEX IMPACT DRIVER (BT)
20V 1/4" HEX IMPACT DRIVER (BT)
Clearance

Delivery

0 Review(s)

0
Units/package: 1 Maximum Quantity: 37 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Voltage 20V DC
Drive Size 1/4” Hex Shank
Max Reverse Torque 800Nm (590 Ft-lbs)
Max Tightening Torque Stage 1: 75 FT-LBS (100Nm); Stage 2: 133 FT-LBS (180Nm); Stage 3: 162 FT-LBS (200Nm)
No Load Speed 0-1,200 / 0 - 1,900 / 0 - 3,000 RPM
Impacts per minute 0-3000 IPM
EAN 4065746646093

Features

Lightweight and powerful with 220Nm (162 FT-LBS) of torque
1/4” hex alloy steel head and built-in LED light
3-stage precise electronic torque control
Variable speed control
Battery Capacity display light
BLDC brushless motor that delivers highly efficient power

Notices

Always use personal protective equipment when operating power tools

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.