
2 pieces in stock at Vaughan, ON as of 7:43 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 7:43 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Voltage | 60V DC |
| Drive Size | 1/2" Square |
| Max Reverse Torque | 590 FT-LBS (800Nm) |
| Max Tightening Torque | Stage 1: 73 FT-LBS (100Nm); Stage 2: 221 FT-LBS (300Nm); Stage 3: 368 FT-LBS (500Nm) |
| No Load Speed | 0-1,500 / 0 - 1,800 / 0 - 2,500 RPM |
| Impacts per minute | 0-3000 IPM |
| EAN | 4065746645737 |
| Unleash 60V Performance |
| Industry leading run-times for cordless power tools |
| Electronic Torque & Speed Control |
| 3 Pre-Set Torque Settings |
| Durable metal gear box housing |
| Built-in LED light for convenient illumination of the work area |
| Battery indicator for easy identification of charge remaining |
| BLDC Brushless motor Design |
| All WURTH x DUROFIX Cordless power tool kits come standard with rapid charger, providing a full charge in the fraction of the time of a conventional cordless power tool charger |
| Always use personal protective equipment when operating power tools |
Product not yet rated.