
2 pieces in stock at Vaughan, ON as of 7:55 PM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 7:55 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Voltage | 60V DC |
| Drive Size | 1" Square |
| Anvil Length | 6" |
| Max Reverse Torque | 3,000 FT-LBS (4,067Nm) |
| Max Tightening Torque | Stage 1: 250 FT-LBS (340Nm); Stage 2: 501 FT-LBS (680Nm); Stage 3: 796 FT-LBS (1,080Nm); Stage 4: 1,246 Ft-lbs (1,690Nm) |
| No Load Speed | 0-1,200 RPM |
| Impacts per minute | 0-1,450 IPM |
| EAN | 4068362638275 |
| Unleash 60V Performance |
| Industry leading run-times for cordless power tools |
| Powerful nut-busting torque |
| Dual Battery design that optimizes power delivery and run time |
| Tool can run on a single battery |
| 360 degree adjustable handle |
| 4 Torque settings with automatic shut-off |
| BLDC Brushless motor Design |
| All WURTH x DUROFIX Cordless power tool kits come standard with rapid charger, providing a full charge in the fraction of the time of a conventional cordless power tool charger |
Product not yet rated.