OUR THANKS TO YOU: Save up to 30% on sitewide* products. Use code: FAMILY26.

AIR REGULATOR WITH GAUGE

703.777 - UNSPSC 27131603
0699001111990 1
AIR REGULATOR WITH GAUGE AIR REGULATOR WITH GAUGE
AIR REGULATOR WITH GAUGE

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 9:30 AM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 9:30 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Pressure Range 0 - 160 psi
Thread Size 1/4" NPT
EAN 4099618013010

Features

Infinite adjusting range
Provides precise air control for spray guns and air tools
Swivel top allows for easy installation
Compatible with any spray gun or air tool
Air regulators greatly improve energy conservation, air actuator control, controlling force/torque and operator safety

Applications

Use with Würth Sprayable Seam Sealer Gun Art. No. 891.628, all Würth air tools, etc

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.