2 pieces in stock at Vaughan, ON as of 4:46 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 4:46 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Compatible Grease Cartridges | 500 cm³ bulk grease, 400 g cartridges, (235 x Ø 53.5 mm) |
| Operating Pressure | 400 bar |
| Maximum Pressure | 800 bar |
| EAN | 4011231917315 |
| Feed volume adjustable up to 1.5 cm³ |
| Actuating force 50 to 330 N at feed pressures of 50 to 400 bar (725 to 5 800 psi) |
| 008.98600 | GREASE GUN FOR CARTRIDGES PROMO | qty 1 |
Product not yet rated.