Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

PNEUMATIC CARTRIDGE GUN KOMBIFIX

891.6286 - UNSPSC 27112714
PNEUMATIC CARTRIDGE GUN KOMBIFIX PNEUMATIC CARTRIDGE GUN KOMBIFIX
PNEUMATIC CARTRIDGE GUN KOMBIFIX

Delivery

In stock for delivery.
0 Review(s)

Pneumatic cartridge gun for spraying and beading cartridges of low viscosity sealants or adhesives.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Length 350 mm
Application Suitable for 310 mL cartridge
EAN 4046778365480

Features

Replicates 13 different finishes
Does not clog up
Easy adjustment
Amount of air and material can be regulated independently
Automatically reduces the mains pressure to 6 bar working pressure
Product is fed through a telescopic cylinder, thus making the penetration of the cartridge by compressed air impossible
Infinitely and finely adjustable
Two-step trigger button

Contents

10 plastic nozzles for sprayable seam sealant
1 union nut for sprayable seam sealant
1 union nut for standard sealing compounds
1 connecting nipple, 1/4 inch

Notices

The average consumption for pneumatic application guns is approx. 7.2 litres/minute.
The maximum working pressure for applying sealants with this pistol is 6 bar.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.