



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Length | 350 mm |
Application | Suitable for 310 mL cartridge |
EAN | 4046778365480 |
Replicates 13 different finishes |
Does not clog up |
Easy adjustment |
Amount of air and material can be regulated independently |
Automatically reduces the mains pressure to 6 bar working pressure |
Product is fed through a telescopic cylinder, thus making the penetration of the cartridge by compressed air impossible |
Infinitely and finely adjustable |
Two-step trigger button |
10 plastic nozzles for sprayable seam sealant |
1 union nut for sprayable seam sealant |
1 union nut for standard sealing compounds |
1 connecting nipple, 1/4 inch |
The average consumption for pneumatic application guns is approx. 7.2 litres/minute. |
The maximum working pressure for applying sealants with this pistol is 6 bar. |
Product not yet rated.