1/4" ANGLED 90 DEGREE DIE GRINDER
703.00875
- UNSPSC 27111905
070300875 961 1
070300875 961 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 10:55 PM.
Product Details
| Attribute | Value |
|---|---|
| Collet Size | 1/4 in |
| Free Speed | 20000 rpm |
| Overall Length | 5 in |
| Net Weight | 1 lbs |
| Motor | 1/3 hp |
| Air Inlet Thread | 1/4" NPT |
| Air Hose Inner Diameter | 3/8 in |
| Average Air Consumption | 3 cfm |
| Air Pressure | 90 - 120 psi |
| EAN | 4099618414954 |
Features
| Positive Grip - 1/4“ capacity collet chuck |
| Lever throttle for variable speed control |
| Compact and lightweight design |
| Front exhaust |
| 008.DKIT | DRIVE PRODUCTS TOOL KIT 23PCS | qty 1 |
Review(s)
2021-08-31
correct
2021-08-30
Très satisfait de la commande en ligne
2021-08-24
Super très confortable
2021-08-16
bien, puissance un peu juste
2021-03-10
ok occasionely die grinder
2021-03-02
Très satisfait
2021-01-29
great diegrinder would highly recomend it very well built..
2020-03-17
I love this tool compared to my snap on and blue point 90-degree die grinders this thing is right up there. And the plastic shield on the handle really helps with the cold factor that comes with a die grinder. I'm excited to see what the master screwdriver set is like from where check out my YouTube video where I review this product. I will link it below. https://youtu.be/qpTL2CjhPTE
2020-03-16
Good quality little grinder!
2019-11-25
Buffing
Mechanics
Decent little unit for the dollar
