
4 pieces in stock at Vaughan, ON as of 6:10 PM. Directions. Call: (289) 474-5447
10 pieces in stock at Mississauga, ON as of 6:10 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Collet Size | 1/4 in |
| Free Speed | 20000 rpm |
| Overall Length | 5 in |
| Net Weight | 1 lbs |
| Motor | 1/3 hp |
| Air Inlet Thread | 1/4" NPT |
| Air Hose Inner Diameter | 3/8 in |
| Average Air Consumption | 3 cfm |
| Air Pressure | 90 - 120 psi |
| EAN | 4099618414954 |
| Positive Grip - 1/4“ capacity collet chuck |
| Lever throttle for variable speed control |
| Compact and lightweight design |
| Front exhaust |
| 008.DKIT | DRIVE PRODUCTS TOOL KIT 23PCS | qty 1 |