
5 pieces in stock at Vaughan, ON as of 11:16 AM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 11:16 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Collet Size | 1/4 in |
| Free Speed | 22000 rpm |
| Overall Length | 5-3/4 in |
| Net Weight | 1-1/4 lbs |
| Motor | 1/2 hp |
| Air Inlet Thread | 1/4" NPT |
| Air Hose Inner Diameter | 3/8 in |
| Average Air Consumption | 4 cfm |
| Air Pressure | 90 - 120 psi |
| EAN | 4045989673186 |
| Positive Grip - 1/4“ capacity collet chuck |
| Compact and lightweight design |
| Lever throttle for variable speed control |
| Rib textured handle provides a firm grip |
| Rear exhaust air flow system directs air away from work surface |