1/4" MED DIE GRINDER 22000 RPM
703.210
- UNSPSC 27111905
Delivery
In stock for delivery.
IN-STORE
Temporarily out of stock in Vaughan, ON as of 4:31 PM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Collet Size | 1/4 in |
Free Speed | 22000 rpm |
Overall Length | 5-3/4 in |
Net Weight | 1-1/4 lbs |
Motor | 1/2 hp |
Air Inlet Thread | 1/4" NPT |
Air Hose Inner Diameter | 3/8 in |
Average Air Consumption | 4 cfm |
Air Pressure | 90 - 120 psi |
EAN | 4045989673186 |
Features
Positive Grip - 1/4“ capacity collet chuck |
Compact and lightweight design |
Lever throttle for variable speed control |
Rib textured handle provides a firm grip |
Rear exhaust air flow system directs air away from work surface |
Review(s)
2020-05-31
The online website is not the easiest to navigate but I got through it. The product is fantastic had been looking for a good one for a bit there was one on market place on Facebook for sale was checking out reviews and found it on promotion and snapped it up. Was incredibly impressed with how fast you guys where able to get it out just incredibly impressed even with the way things are at the moment. I have raved about you guys with everybody I know that could use your product. I’m an avid diy any do my own car repairs so I will find a very good use for it. My son wants use to get the right angle one next so I will be keeping an eye on your website site regularly to see if you put that one on promotion. Thanks again and keep up the great work you’re doing. Wayne
2020-05-27
Très bon produit service rapide
2020-04-28
Thank you. Very good product.
2020-03-29
It’s a really nice unit, a bit bigger than expected. But very solid and feels like it can take some abuse
2020-03-12
Product works good
2019-12-05
It is a xmas gift my husband wanted
2019-12-04
Très bonne qualitée . Bonne qualité prix.
2019-11-19
Great quality grinder! Very satisfied with this product.
2019-10-29
We bought this straight grinder specifically to deburr or enlarge cut-outs such as exhaust pipes, wheel center bores or lighting mods for car bumpers. The product feels solid, torquey enough to power through the medium to be cut. So far, all love.
2018-11-27
EXCELLENT