1/8 PENCIL DIE GRINDER 56KRPM
5966200016990 1
Delivery
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 4:27 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 4:27 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Collet Size | 1/8 in |
| Free Speed | 56000 rpm |
| Overall Length | 5-1/4 in |
| Net Weight | 1/4 lbs |
| Air Inlet Thread | 1/4" NPT |
| Air Hose Inner Diameter | 3/8 in |
| Average Air Consumption | 4 cfm |
| Air Pressure | 90 - 120 psi |
| Hose Length | 5 ft |
| EAN | 4066443221842 |
Features
| Ideal for tight spots |
| Designed for high speed porting and finishing of small parts |
Customers Also Viewed
Review(s)
Product not yet rated.
