1/8 PENCIL DIE GRINDER
703.218
- UNSPSC 27111905
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
3 pieces in stock at Vaughan, ON as of 6:27 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Collet Size | 1/8 in |
Free Speed | 56000 rpm |
Overall Length | 5-1/4 in |
Net Weight | 1/4 lbs |
Air Inlet Thread | 1/4" NPT |
Air Hose Inner Diameter | 3/8 in |
Average Air Consumption | 4 cfm |
Air Pressure | 90 - 120 psi |
Hose Length | 5 ft |
EAN | 4052713986580 |
Features
Ideal for tight spots |
Designed for high speed porting and finishing of small parts |
Customers Also Viewed
Review(s)
Product not yet rated.