DBS GRINDER 23MM COARSE BRUSH
703.3501
- UNSPSC 31171805
Delivery
In stock for delivery.
IN-STORE
3 pieces in stock at Vaughan, ON as of 8:01 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Type | Coarse Brush |
Size | 23 mm |
EAN | 4045989088997 |
Review(s)
2021-05-12
tout est ok et tres bien envelopper
2019-07-09
n/a