DBS3600 BRUSH GRINDER

703.3600 - UNSPSC 31171805
07033600 961 1
DBS3600 BRUSH GRINDER DBS3600 BRUSH GRINDER
DBS3600 BRUSH GRINDER

Delivery

In stock delivery from our warehouses.
0 Review(s)

Time saving system for removal of under body protection, sealing compounds, paint, rust and film. Particularly well suited for cleaning weld beads during repair work, paint and rust removal for all bodywork areas, as well as removal of protective paint from repair panels.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 6:13 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 6:13 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Colour Black
EAN 4045989425099

Features

Flexible belts with high performance polyamide fabric backing and U-shaped spring steel wires adapt well to edges and contours
High quality components.
Excellent speed control by means of sensitive trigger
Compact, slim design for access to difficult areas
Auxiliary handle equally suited for right or left-handed work
Air exhaust exits to the rear

Benefits & Advantage

No heating up of treated areas
No smearing or loading of the tool
Longer service life of the brushes
Significantly faster work progress
Versatile application possibilities due to various brush types
Very light and handy tool

Contents

DBS 3600 Brush Grinder
DBS Grinder Adapter 11mm (703.36021)
DBS Grinder Adapter 23mm (703.3602)

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.