DBS GRINDER ASSORTMENT W/CASE
703.3601
- UNSPSC 27112700
Delivery
In stock for delivery.
IN-STORE
1 pieces in stock at Vaughan, ON as of 7:16 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Grinder | 703.3600 |
EAN | 4045989890460 |
Contents
DBS Brush Grinder |
Coarse Brush (23 mm) |
Coarse Brush (11 mm) |
Fine Brush (23 mm) |
Fine Brush (11 mm) |
Nylon Fibre Grinding Disc |
Rubber Eraser Wheel |
Adaptor (23 mm) |
Adaptor (11 mm) |
Nylon abrasive wheel adaptor (single) |
Nylon abrasive wheel adaptor (double) |
Review(s)
2019-12-05
I just received the product yesterday, so haven't had much of a chance to use it yet. But it did a beautiful job of removing a POR15 coating without damaging the parent metal. The quality of the tool is evident. I'm very impressed with it. As an aside, the layout of the items in the included tool box is a bit different than the one pictured at time of purchase. The pic of the toolbox only shows 1 decal eraser wheel. The tool I received actually comes with the decal removal attachment for both solvent- and water-based paint. The only thing I had to do was cut a relief in the foam in the tool box for the airline coupler I installed on the bottom of the tool, which as easily done with a small utility knife (though mildly tricky because the handle for the tool stores above that spot).