20V MAX VARIABLE SPEED DIE GRINDER BARE TOOL
9501.DCG426B
- UNSPSC 27112700
9501024434990 1
9501024434990 1
New
Delivery
0 Review(s)
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| RPM | 0-17500/0-25000 |
| Spindle Size | 1/4 in |
| Variable Speed | Yes |
| Battery Capacity | 4 Ah |
| Height | 9.9 cm |
| Width | 10.2 cm |
| Weight | 1.8 kg |
| Length | 43.7 cm |
| EAN | 4068362347511 |
Review(s)
Product not yet rated.
