PNEUMATIC IMPACT GUN DSS 1/2'' PREMIUM POWER
5714.3010
- UNSPSC 27112713
57143010 961 1
57143010 961 1
Delivery
In stock delivery from our warehouses.
High-quality impact wrench in robust, fibreglass-reinforced plastic housing, with excellent performance and enhanced features.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 1:36 AM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 1:36 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | Pneumatic impact wrench |
| Square Drive | 1/2 in |
| Maxing Working Torque | 835 Nm |
| Maximum Releasing Torque | 1321 Nm |
| Weight | 1.98 kg |
| Connection Thread | 1/4" |
| Sound Pressure Level | 80.6 db(A) |
| Working Pressure | 6.3 BAR (90PSI) |
| EAN | 4053479552019 |
Features
| Excellent power-to-weight ratio |
| Reliable maximum performance values and a long service life |
| High-quality double impact mechanism and balanced cylinder with 6-disc motor |
| Optimal, user-friendly adjustment to the respective application at all times |
| 4-stage power setting with convenient one-handed conversion |
| Good handling with slip-resistant handle, optimum control and low sound level. |
| Highly-ergonomic soft grip with sensitive trigger and integrated silencer |
Benefits & Advantage
| Long service life and optimum center of gravity |
| The handle temperature remains comfortable during work |
| The device is very handy and user-friendly |
| Increased service life thanks to constant lubrication |
Instructions
| Maintenance Instructions: Oil should be added through the air inlet daily & gear grease should be added monthly via the grease nipple |
Warranty
1 year warranty, on manufacturing and material defects.
Customers Also Viewed
Review(s)
2021-05-04
strong+super quiet
2021-04-22
Tres bon produit de caliter!
