
2 pieces in stock at Vaughan, ON as of 9:39 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 9:39 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Square tool holder | 19 mm (3/4 in) |
| Maxing Working Torque | 1153 Nm (850 ft-lbs) |
| Maximum Releasing Torque | 1397 Nm (1030 ft-lbs) |
| Sound Pressure Level | 83dB |
| Min. Hose diameter | 11 mm (7/16 in) |
| Operating pressure (max.) | 6.2 Bar (90 psi) |
| Average Air Consumption | 215 l/min |
| Connection Thread | 3/8" BSPT |
| Vibration emissions | 8.671 m/s² |
| Weight of machine | 3.6 kg (7.9 lbs) |
| Dimensions (length x width x height) | 215 x 67 x 205 mm |
| EAN | 4050641031532 |
| Excellent power-to-weight ratio |
| Up to max 1397Nm (1030ft-lbs) releasing torque at a weight of 3.6Kg (7.9lbs) |
| Reliable, strong performance with a long service life |
| Extraordinary low sound level and vibration emission with integrated silencer |
| Highly ergonomic with soft grip handle |
| High-quality double hammer impact mechanism and balanced cylinder with 6-disc motor |
| 3-stage power setting with convenient right/left rotation control |
| Swivel air inlet prevents the hose from twisting |
| Step 1: 610Nm (450 Ft-Lbs); Step 2: 1017Nm (750 Ft-Lbs); Step 3: 1153Nm (850 Ft-Lbs); Max: 1397Nm (1030 Ft-Lbs) |
| Recommended maximum bolt size: M32 (1-1/4” bolt diameter) |
| Impact screwdrivers are not torque Wrenches. Connections requiring a specific torque must be checked by means of a torque-measuring device after tightening with the impact screwdriver. |
| Plug-in nipple not included in the scope of delivery |
| Always use personal protective equipment when operating this machine |
Product not yet rated.