



5 pieces in stock at Vaughan, ON as of 12:47 AM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 12:47 AM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Idle Stroke Speed | 9000 U/min(rpm) |
Air Consumption | 113 l/min |
Length | 235 mm |
Working Pressure | 90 psi |
Minimum Hose Diameter | 10 mm |
Weight | 500 g |
EAN | 4058794434361 |
Safety valve lever prevents accidental switch on |
Rubber-coated handle area for pleasant working conditions |
Saw blade can be turned 180° for working overhead |
Integrated power control for respective application |
Adjustable guide enables exact adjustment of cutting depth |
Ideal for cutting aluminum, plastic, fiberglass (max. 4 mm) and metal sheets up to 1.6 mm |
ALWAYS FOLLOW SAFETY INSTRUCTIONS |
WHEN USED REGULARLY, THE MACHINE SHOULD BE OILED EVERY DAY |
008.HGG202411 | RECIPROCATING SAW KIT | qty 1 |