![NOSEPIECE PKG FOR 1/4IN PN RIVETER 703.93721](https://wurth-pim.imgix.net/Product/70311401-nosepiece-1-4in-pn-riveter-70393721-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=785d096205ac8e9847a2844946dc2769)
![NOSEPIECE PKG FOR 1/4IN PN RIVETER 703.93721](https://pim.wurth.ca/Product/70311401-nosepiece-1-4in-pn-riveter-70393721-wurth.jpg)
![NOSEPIECE PKG FOR 1/4IN PN RIVETER 703.93721](https://wurth-pim.imgix.net/Product/70311401-nosepiece-1-4in-pn-riveter-70393721-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=785d096205ac8e9847a2844946dc2769)
![](https://pim.wurth.ca/Product/70311401-nosepiece-1-4in-pn-riveter-70393721-wurth.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Type | Nose Pieces |
Size | 1/4 in |
Nose Pieces Included | 1/4”, 3/16“, 5/32“, 1/8“, 3/32“ |
EAN | 4052713986573 |
Powerful, durable, high-speed production tool |
Quick release air valve permits cylinder to return quickly for high speed assembly operations: Prevents overloading for long life |
Performs well at any angle |
Gets into hard-to-reach areas |
Provides quick, quiet and comfortable operation preventing user fatigue |
Product not yet rated.