



3 pieces in stock at Vaughan, ON as of 9:31 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 9:31 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Type | Gun |
Size | 1/4 in |
Nose Pieces Included | 1/4”, 3/16“, 5/32“, 1/8“, 3/32“ |
Overall Length | 10-7/8 in |
Net Weight | 3-1/2 lbs |
Motor | 1/2 hp |
Air Inlet Thread | 1/4" NPT |
Air Hose Inner Diameter | 3/8 in |
Average Air Consumption | 2.320 Litre/stroke |
Air Pressure | 90-120 psi |
EAN | 4045989761753 |
Powerful, durable, high-speed production tool |
Quick release air valve permits cylinder to return quickly for high speed assembly operations: Prevents overloading for long life |
Performs well at any angle |
Gets into hard-to-reach areas |
Provides quick, quiet and comfortable operation preventing user fatigue |
Product not yet rated.