PNEUMATIC RIVET GUN 3/16"
703.900
- UNSPSC 27131521
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
2 pieces in stock at Vaughan, ON as of 1:49 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Type | Gun |
Size | 3/16 in |
Nose Pieces Included | 3/16“, 5/32“, 1/8“, 3/32“ |
Overall Length | 10-5/8 in |
Net Weight | 3-1/4 lbs |
Motor | 1/2 hp |
Air Inlet Thread | 1/4" NPT |
Air Hose Inner Diameter | 3/8 in |
Average Air Consumption | 2 cfm |
Air Pressure | 71-85 psi |
EAN | 4045989761746 |
Features
Powerful, durable, high-speed production tool |
Quick release air valve permits cylinder to return quickly for high speed assembly operations: Prevents overloading for long life |
Performs well at any angle |
Gets into hard-to-reach areas |
Provides quick, quiet and comfortable operation preventing user fatigue |
Customers Also Viewed
Review(s)
Product not yet rated.