



2 pieces in stock at Vaughan, ON as of 2:26 PM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 2:26 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Chuck Capacity | 3/8 in |
Free Speed | 1800 rpm |
Overall Length | 8 in |
Net Weight | 3 lbs |
Air Inlet Thread | 1/4" NPT |
Air Hose Inner Diameter | 3/8 in |
Average Air Consumption | 17 cfm |
Air Pressure | 90 - 150 psi |
EAN | 4066443221880 |
Lightweight compact size and is easy to handle |
Reversible control lever for convenient, one-handed operation |
Handle exhaust directs air away from work |
Built-in muffler for noise reduction |
008.DKIT | DRIVE PRODUCTS TOOL KIT 23PCS | qty 1 |
Product not yet rated.