AUTO NUT BUSTER TORQUE MULTIPLIER TOOL 1/2"DR
714.15001
- UNSPSC 27110000
Delivery
In stock for delivery.
IN-STORE
2 pieces in stock at Vaughan, ON as of 7:08 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Drive Size | 1/2 in |
Sockets Included | 11/16” (17mm), 3/4” (19mm), and 13/16” (21mm) |
Rated Output Torque | 855 ft lbs |
Gear Ratio | 18:1 |
EAN | 4053479401997 |
Features
Bust Loose the most stubborn wheel nuts |
Use on passenger and light-duty truck wheels |
Contents
Three Sockets Included 11/16” (17mm), 3/4” (19mm) and 13/16” (21mm)
Customers Also Viewed
Review(s)
2020-10-24
Boite de rangement brisé le premier jours