NUT BUSTER TORQUE MULTIPLIER TOOL

714.15000 - UNSPSC 27110000
071415000 961 1
NUT BUSTER TORQUE MULTIPLIER TOOL NUT BUSTER TORQUE MULTIPLIER TOOL
NUT BUSTER TORQUE MULTIPLIER TOOL

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 12:23 PM. Directions. Call: (289) 474-5447

1 pieces in stock at Mississauga, ON as of 12:23 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Drive Size 1 in
Sockets Included 1/2”(38mm) & 5/16”(33mm)
Rated Output Torque 2950 ft lbs
Gear Ratio 58:1
EAN 4050641979599

Features

Bust Loose the most stubborn wheel nuts
Use on Commercial or Agricultural Wheels
Two Sockets Included 1 1/2”(38mm) & 1 5/16”(33mm)

Notices

Socket Replacement Sold Separately

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2018-12-03
Le boite de plastique est nulle