Free Shipping: For every order of $350 or more with the promo code : FREESHIP

SHIELD HOSE CLAMP B1/2 (22-32) ( TO1-1/4)

536.12 - UNSPSC 31162906
SHIELD HOSE CLAMP  B1/2 (22-32) ( TO1-1/4) SHIELD HOSE CLAMP  B1/2 (22-32) ( TO1-1/4)
SHIELD HOSE CLAMP  B1/2 (22-32) ( TO1-1/4)

Delivery

In stock for delivery.

Adjustable Shield Hose Clamps

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Strap Material Stainless Steel
Strap Material Grade 201/301
Screw Material Carbon Steel
Housing Material Stainless Steel
Housing Material Grade 201/301
Head Type Hex
Width Across Flats 5/16 in
Clamping Range (in) 7/8 - 1-1/4 in
Clamping Range (mm) 22 - 32 mm
Strap Width 1/2 in

Features

With Tang Liner
With Tang Liner

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-07-19
good
2021-03-30
good
2021-01-18
Bon rapport qualité prix
2020-12-21
good
2020-11-02
good
2020-09-29
good
2020-01-06
bonne qualité