Free Shipping: For every order of $350 or more with the promo code : FREESHIP

SHIELD HOSE CLAMP B1/2 (52-76) (2-1/16TO3)

536.40 - UNSPSC 31162906
SHIELD HOSE CLAMP  B1/2 (52-76) (2-1/16TO3) SHIELD HOSE CLAMP  B1/2 (52-76) (2-1/16TO3)
SHIELD HOSE CLAMP  B1/2 (52-76) (2-1/16TO3)

Delivery

In stock for delivery.

Adjustable Shield Hose Clamps

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Strap Material Stainless Steel
Strap Material Grade 201/301
Screw Material Carbon Steel
Housing Material Stainless Steel
Housing Material Grade 201/301
Head Type Hex
Width Across Flats 5/16 in
Clamping Range (in) 2-1/16 - 3 in
Clamping Range (mm) 52 - 76 mm
Strap Width 1/2 in

Features

With Tang Liner
With Tang Liner

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-08-20
Great products, and shipping and delivery was unbelievably quick. Had our order within a day. Thank you. We will be shopping with wurth alot more now.