CLAMP BARREL BAND ZN B18MM (23-25MM)
537.118.024
- UNSPSC 31162906
Delivery
In stock for delivery.
0 Review(s)
For hoses with a high level of hardness or inserts made of metal or plastic
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Clamping Range | 23 - 25 mm |
Strap Width | 18 mm |
Strap Material | 1.0934 aluminum / zinc |
Screw Material | Steel, zinc plated |
Screw Type | External hexagon |
EAN | 4047376408210 |
Features
Extremely high tightening force |
Rounded edges/hose bridge |
Benefits & Advantage
Secure connection of hard hoses as well |
Prevents injury and hose damage |
Applications
Lines carrying air |
Exhaust gas systems |
Retainer / fastener |
Review(s)
Product not yet rated.