GREASE NIPPLE DIN71412B H2 45DEG ZN M6-1
986.50
- UNSPSC 40141736
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
125 pieces in stock at Vaughan, ON as of 3:41 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Thread Diameter | M6 |
Pitch | 1 mm |
Thread Length | 5.5 mm |
Overall Length | 20 mm |
Size | 9 mm |
Material | Steel |
Finish | Galvanized, blue passivated |
Standards Met | DIN 71412B |
EAN | 4061975980052 |
Review(s)
Product not yet rated.