GREASE NIPPLE DIN71412B H2 45DEG ZN M10-1
986.52
- UNSPSC 40141736
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Thread Diameter | M10 |
Pitch | 1 mm |
Thread Length | 5 mm |
Overall Length | 20 mm |
Size | 11 mm |
Material | Steel |
Finish | Galvanized, blue passivated |
Standards Met | DIN 71412B |
Review(s)
Product not yet rated.