GREASE NIPPLE DIN71412A H1 ZN M6-1
986.40
- UNSPSC 40141736
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
75 pieces in stock at Vaughan, ON as of 8:43 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Thread Diameter | M6 |
Pitch | 1 mm |
Thread Length | 4 mm |
Overall Length | 14 mm |
Size | 7 mm |
Material | Steel |
Finish | Galvanized, blue passivated |
Standards Met | DIN 71412A |
EAN | 4011231917544 |
Review(s)
Product not yet rated.