304 1.5'' 150# THREADED TEE A351

SFP.3041.5TEE - UNSPSC 40174607
5267340112961 1
304 1.5'' 150# THREADED TEE A351 304 1.5'' 150# THREADED TEE A351
304 1.5'' 150# THREADED TEE A351
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Connection Thread 1 1/2 inch
Thread Type Female thread
ASTM ASTM A351 || Standard Specification for Castings, Austenitic, for Pressure-Containing Parts || ASTM A351
Form T || Shape T || T
Material 304 || AISI 304 - Stainless steel || Stainless steel AISI 304
Pipe Diameter 1-1/2 in
Surface PL || Plain || Plain
EAN 4068362226526

You Might Also Like

Review(s)

Product not yet rated.