304 .5'' 150# THREADED TEE A351
SFP.304.5TEE
- UNSPSC 40174607
5267340012961 2
5267340012961 2
Delivery
0 Review(s)
304 .5'' 150# THREADED TEE A351 — SFP.304.5TEE
- 304 .5'' 150# THREADED TEE A351 — SFP.304.5TEE
- 304 .75'' 150# THREADED TEE A351 — SFP.304.75TEE
- 304 1.5'' 150# THREADED TEE A351 — SFP.3041.5TEE
- 304 1'' 150# THREADED TEE A351 — SFP.3041TEE
- 304 2'' 150# THREADED TEE A351 — SFP.3042TEE
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Connection Thread | 1/2 inch |
| Thread Type | Female thread |
| ASTM | ASTM A351 || Standard Specification for Castings, Austenitic, for Pressure-Containing Parts || ASTM A351 |
| Form | T || Shape T || T |
| Material | 304 || AISI 304 - Stainless steel || Stainless steel AISI 304 |
| Pipe Diameter | 1/2 in |
| Surface | PL || Plain || Plain |
| EAN | 4068362226519 |
Review(s)
Product not yet rated.
