QD-INDAC4-4M IND PNEU COUPLING 1/4 X 1/4MPT
884.INDAC4-4M
- UNSPSC 27131613
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
16 pieces in stock at Vaughan, ON as of 6:38 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Type | Industrial Interchange - Automatic Coupler |
Body Size | 1/4" |
Pipe Size | 1/4" MPT |
Maximum Working Pressure | 300 psi |
Minimum Temperature | -40 f |
Maximum Temperature | 250 f |
EAN | 4052713981899 |
Customers Also Viewed
Review(s)
Product not yet rated.