(M) COMP. PUSH-CONNECTOR 1/4 x 1/8(M)NPT
884.44130
- UNSPSC 27131600
0884144130961 5
0884144130961 5
Delivery
In stock delivery from our warehouses.
0 Review(s)
(M) COMP. PUSH-CONNECTOR 1/4 x 1/8(M)NPT — 884.44130
- CON-PTC-STRAIGHT-1/8TUBE-(10-32MALE) — 884.44101
- CON-PTC-STRAIGHT-1/8TUBE-1/8MALE — 884.44105
- (M) COMP. PUSH-CONNECTOR 5/32 x 10-32(M)UNF — 884.44115
- (M) COMP. PUSH-CONNECTOR 5/32 x 1/8(M)NPT — 884.44120
- (M) COMP. PUSH-CONNECTOR 5/32 x 1/4(M)NPT — 884.44125
- (M) COMP. PUSH-CONNECTOR 1/4 x 10-32(M)UNF — 884.44128
- (M) COMP. PUSH-CONNECTOR 1/4 x 1/8(M)NPT — 884.44130
- (M) COMP. PUSH-CONNECTOR 1/4 x 1/4(M)NPT — 884.44135
- (M) COMP. PUSH-CONNECTOR 1/4 x 3/8(M)NPT — 884.44140
- (M) COMP. PUSH-CONNECTOR 5/16 x 1/8(M)NPT — 884.44145
- (M) COMP. PUSH-CONNECTOR 5/16 x 1/4(M)NPT — 884.44150
- (M) COMP. PUSH-CONNECTOR 5/16 x 3/8(M)NPT — 884.44155
- (M) COMP. PUSH-CONNECTOR 3/8 x 1/8(M)NPT — 884.44159
- (M) COMP. PUSH-CONNECTOR 3/8 x 1/4(M)NPT — 884.44160
- (M) COMP. PUSH-CONNECTOR 3/8 x 3/8(M)NPT — 884.44165
- (M) COMP. PUSH-CONNECTOR 3/8 x 1/2(M)NPT — 884.44170
- (M) COMP. PUSH-CONNECTOR 1/2 x 1/4(M)NPT — 884.44175
- (M) COMP. PUSH-CONNECTOR 1/2 x 3/8(M)NPT — 884.44180
- (M) COMP. PUSH-CONNECTOR 1/2 x 1/2(M)NPT — 884.44185
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.40 pieces in stock at Mississauga, ON as of 1:15 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Material | PBT || Polybutylene terephthalate || PBT - Polybutylene terephthalate |
| Material of inner core layer | Rubber/stainless steel |
| Max. temperature resistance against liquids | 60 (°C) |
| Max Working Pressure | 150 (PSI) |
| Connection Thread | NPT 1/8 inch || American pipe thread, tapered (Nationale Pipe Taper), 1/8 inch || NPT 1/8 inch |
| Tube Size | 1/4 in |
| Suitable for | Air |
| Type description | Imperial self-locking male |
| Color | Silver |
| EAN | 4068362158223 |
Customers Also Viewed
Review(s)
Product not yet rated.
