REDR-PTC-STEM-1/4INX5/32IN
884.44580
- UNSPSC 27131600
0884144580961 10
0884144580961 10
New
Delivery
0 Review(s)
Units/package: 10
REDR-PTC-STEM-1/4INX5/32IN — 884.44580
- REDR-PTC-STEM-1/4INX5/32IN — 884.44580
- REDR-PTC-STEM-5/16INX1/4IN — 884.44582
- REDR-PTC-STEM-3/8INX1/4IN — 884.44583
- REDR-PTC-STEM-3/8INX5/16IN — 884.44584
- REDR-PTC-STEM-1/4INX1/2IN — 884.44585
- REDR-PTC-STEM-1/2INX3/8IN — 884.44587
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Material | PBT || Polybutylene terephthalate || PBT - Polybutylene terephthalate |
| Material of inner core layer | Rubber/stainless steel |
| Max. temperature resistance against liquids | 60 (°C) |
| Max Working Pressure | 150 (PSI) |
| Tube Size | 1/4 in |
| Tube Size 2 | 5/32 in |
| Suitable for | Air |
| Type description | Imperial Self Locking |
| Color | Silver |
| EAN | 4068362178979 |
Review(s)
Product not yet rated.
