



45 pieces in stock at Mississauga, ON as of 1:14 AM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Type | Straight Male Connector |
Tube Size | 5/32 in |
Pipe Size | 10-32 in |
Max Working PSI | 150 PSI |
Minimum Temperature | 0 C |
Maximum Temperature | 60 C |
Quick connect design: One-piece fitting saves over 75% of assembly time compared to standard compression fittings |
Compact Design: Allows fittings to be closely mounted |
Optimum flow: No part of the fitting goes inside the tubing - unrestricted tubing I.D. allows for maximum airflow |
Quick and easy connection: Wide release collar allows fast and trouble-free tubing removal |
Instantaneous connection/disconnection: Designed for fast assembly, disassembly and reassembly without tools |
Fully reusable: Designed for multiple connections and disconnections with leak-free operations and solid tubing gripping |
Tubing size identification: Tubing diameter indicated on release collar |
Corrosion resistant threaded fittings: All threaded fittings are made of nickel-plated brass |
Product not yet rated.