



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Type | 45° Elbow Tube to Male Pipe |
Tube Size | 1/4 in |
Pipe Size | 1/4 in |
Max Working PSI | 1400 |
Minimum Temperature | -65 f |
Maximum Temperature | 250 f |
Product not yet rated.