Free Shipping: For every order of $350 or more with the promo code : FREESHIP

1/8 X 100' CLEAR POLYURETHANE TUBING

884.35105 - UNSPSC 40183008
1/8 X 100' CLEAR POLYURETHANE TUBING 1/8 X 100' CLEAR POLYURETHANE TUBING
1/8 X 100' CLEAR POLYURETHANE TUBING
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Polyurethane
Colour Clear
Tube O.D. 1/8 in
Tube I.D. 0.066 in
Max Working Pressure at 23°C 220 PSI
Working Temperature Range -40 to 70 °C
Vacuum Up to 28" Hg

Features

Extremely flexible (even more than nylon tubings) offering excellent bending radius
Extremely kink-resistant - withstands abuse that would damage other tubing types
Excellent resistance to oils, greases, fuels, moisture and molds
Great resistance to UV rays, cuts and abrasion
RoHS compliant
Silicone free

Applications

Pneumatic systems, robotics, instrumentation, motion control devices and automation.

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.